Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Inductive Loop and control Speech Synthesis Vandal
By Legrand
Order Code:
ZT5032888S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-inductive-loop-and-control-speech-synthesis-vandal/p/ZT5032888S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT INDUCTIVE LOOP&CONTROL SPEECH SYNTHESIS VANDAL Front Covers 352705
Specifications
Specifications for Cover Front Inductive Loop and control Speech Synthesis Vandal
Colour
Brass
Material
Plastic
Height
91mm
Width
113mm
Depth
11mm
Material Qualifier
Thermoplastic
Number of Units Vertical
1
Number of Units/Gangs
1
Number of Units Horizontal
1
IP Rating
IP20
IK Rating
IK07
Mounting Direction
Vertical
Finish
Matt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome