Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Keyboard Silver
By Legrand
Order Code:
ZT5033029S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-keyboard-silver/p/ZT5033029S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT KEYBOARD SILVER Front Covers 353001
Specifications
Specifications for Cover Front Keyboard Silver
Depth
10mm
Material
Plastic
Width
114mm
Colour
Aluminium
Height
91mm
IK Rating
IK07
IP Rating
IP20
Mounting Direction
Vertical
Number of Units Horizontal
1
Number of Units Vertical
1
Material Qualifier
Thermoplastic
Number of Units/Gangs
1
Finish
Matt