Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Keyboard Vandal Resistant
By Legrand
Order Code:
ZT5033071S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-keyboard-vandal-resistant/p/ZT5033071S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT KEYBOARD VANDAL RESISTANT Front Covers 353005
Specifications
Specifications for Cover Front Keyboard Vandal Resistant
Height
91mm
Depth
11mm
Colour
Brass
Width
113mm
Material
Plastic
Number of Units/Gangs
1
Number of Units Vertical
1
Mounting Direction
Vertical
Number of Units Horizontal
1
IP Rating
IP20
IK Rating
IK07
Finish
Matt
Material Qualifier
Thermoplastic