Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Name Plate Grey
By Legrand
Order Code:
ZT5032772S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-name-plate-grey/p/ZT5032772S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT NAME PLATE GREY Front Covers 352203
Specifications
Specifications for Cover Front Name Plate Grey
Depth
10mm
Height
91mm
Colour
Anthracite
Material
Plastic
Width
114mm
Finish
Matt
Number of Units Horizontal
1
Mounting Direction
Vertical
IP Rating
IP20
Material Qualifier
Thermoplastic
Number of Units Vertical
1
IK Rating
IK07
Number of Units/Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome