Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Name Plate Silver
By Legrand
Order Code:
ZT5032649S
£42.99
Inc VAT (20%)
£49.99
14% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-name-plate-silver/p/ZT5032649S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT NAME PLATE SILVER Front Covers 352201
Tags:
#ReducedPrice
Specifications
Specifications for Cover Front Name Plate Silver
Depth
10mm
Height
91mm
Colour
Aluminium
Material
Plastic
Width
114mm
Number of Units/Gangs
1
IK Rating
IK07
Finish
Matt
Mounting Direction
Vertical
Material Qualifier
Thermoplastic
Number of Units Vertical
1
Number of Units Horizontal
1
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome