Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Name Plate Vandal Resistant
By Legrand
Order Code:
ZT5032753S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-name-plate-vandal-resistant/p/ZT5032753S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT NAME PLATE VANDAL RESISTANT Front Covers 352205
Specifications
Specifications for Cover Front Name Plate Vandal Resistant
Width
113mm
Material
Plastic
Colour
Brass
Height
91mm
Depth
11mm
Number of Units Vertical
1
Material Qualifier
Thermoplastic
Number of Units/Gangs
1
Number of Units Horizontal
1
IP Rating
IP20
Mounting Direction
Vertical
IK Rating
IK07
Finish
Matt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome