Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Speaker 1 Pushbutton Grey
By Legrand
Order Code:
ZT5032108S
£83.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-speaker-1-pushbutton-grey/p/ZT5032108S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT SPEAKER 1 PUSHBUTTON GREY Front Covers 351113
Specifications
Specifications for Cover Front Speaker 1 Pushbutton Grey
Colour
Anthracite
Material
Plastic
Height
91mm
Width
114mm
Depth
10mm
IK Rating
IK07
IP Rating
IP20
Mounting Direction
Vertical
Finish
Matt
Number of Units/Gangs
1
Number of Units Vertical
1
Number of Units Horizontal
1
Material Qualifier
Thermoplastic