Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Speaker 2 Pushbutton Double Silver Row
By Legrand
Order Code:
ZT5031983S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-speaker-2-pushbutton-double-silver-row/p/ZT5031983S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT SPEAKER 2 PUSHBUTTON DOUBLE SILVER ROW Front Covers 351141
Specifications
Specifications for Cover Front Speaker 2 Pushbutton Double Silver Row
Colour
Aluminium
Material
Plastic
Height
91mm
Depth
10mm
Width
114mm
IP Rating
IP20
Number of Units Vertical
1
Material Qualifier
Thermoplastic
IK Rating
IK07
Mounting Direction
Vertical
Number of Units/Gangs
1
Number of Units Horizontal
1
Finish
Matt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome