Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Speaker 2 Pushbutton White
By Legrand
Order Code:
ZT5031987S
£103.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
103.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-speaker-2-pushbutton-white/p/ZT5031987S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT SPEAKER 2 PUSHBUTTON WHITE Front Covers 351122
Specifications
Specifications for Cover Front Speaker 2 Pushbutton White
Colour
White
Width
114mm
Depth
10mm
Height
91mm
Material
Plastic
Finish
Matt
Number of Units Horizontal
1
IP Rating
IP20
Material Qualifier
Thermoplastic
Mounting Direction
Vertical
Number of Units Vertical
1
Number of Units/Gangs
1
IK Rating
IK07
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome