Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Speaker 4 Pushbutton Double Row Vandal Resstnt
By Legrand
Order Code:
ZT5032165S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-speaker-4-pushbutton-double-row-vandal-resstnt/p/ZT5032165S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT SPEAKER 4 PUSHBUTTON DBL ROW VANDAL RESSTNT Front Covers 351185
Specifications
Specifications for Cover Front Speaker 4 Pushbutton Double Row Vandal Resstnt
Height
91mm
Material
Plastic
Depth
11mm
Width
113mm
Colour
Brass
Mounting Direction
Vertical
Finish
Matt
IP Rating
IP20
Number of Units Vertical
1
Number of Units Horizontal
1
Number of Units/Gangs
1
Material Qualifier
Thermoplastic
IK Rating
IK07
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome