Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Speaker Silver
By Legrand
Order Code:
ZT5031790S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-speaker-silver/p/ZT5031790S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT SPEAKER SILVER Front Covers 351101
Specifications
Specifications for Cover Front Speaker Silver
Material
Plastic
Width
114mm
Height
91mm
Colour
Aluminium
Depth
10mm
Finish
Matt
Number of Units Vertical
1
Mounting Direction
Vertical
IK Rating
IK07
Number of Units/Gangs
1
Number of Units Horizontal
1
IP Rating
IP20
Material Qualifier
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome