Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Speaker Vandal Resistant
By Legrand
Order Code:
ZT5032012S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-speaker-vandal-resistant/p/ZT5032012S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT SPEAKER VANDAL RESISTANT Front Covers 351105
Specifications
Specifications for Cover Front Speaker Vandal Resistant
Material
Plastic
Depth
11mm
Height
91mm
Width
113mm
Colour
Brass
IP Rating
IP20
Finish
Matt
IK Rating
IK07
Mounting Direction
Vertical
Number of Units/Gangs
1
Material Qualifier
Thermoplastic
Number of Units Horizontal
1
Number of Units Vertical
1