Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cover Front Wide Angle Night/day Camera Vandal Resistant
By Legrand
Order Code:
ZT5032713S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/storage-and-handling/vision-panel-lockers/cover-front-wide-angle-night-day-camera-vandal-resistant/p/ZT5032713S
Add to quotation
View all Vision Panel Lockers
Description
Legrand COVER FRONT WIDE ANGLE NIGHT/DAY CAMERA VANDAL RESISTANT Front Covers 352405
Specifications
Specifications for Cover Front Wide Angle Night/day Camera Vandal Resistant
Colour
Brass
Width
113mm
Height
91mm
Depth
17.1mm
Material
Plastic
IK Rating
IK07
IP Rating
IP20
Material Qualifier
Thermoplastic
Mounting Direction
Vertical
Number of Units Horizontal
1
Number of Units Vertical
1
Number of Units/Gangs
1
Finish
Matt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome