Cube Lockers With Vision Panel, HxWxD 450 X 450 X 450mm, Door Frame Reseda Green RAL 6011

Order Code: ZT2706338S

£229.99 Inc VAT (20%)


Description

Cube lockers with vision panel, HxWxD 450 x 450 x 450 mm, door frame reseda green RAL 6011. Supplied = assembled. Height = 450 mm. Depth = 450 mm. Width = 450 mm. Body colour = light grey RAL 7035. Door colour = reseda green RAL 6011. Lock type = cylinder lock, individual key, incl. 2 keys. Number of compartments wide = 1 pcs. Number of compartments = 1 pcs. Material = sheet steel, powder coated. Internal fittings = without interior fittings. Internal width = 446 mm. Internal height = 446 mm. Internal depth = 446 mm. Door type = with vision panel. Number of keys = 2 pcs. Shelf depth = 500 mm. Design = welded. Model = with vision panel doors. Finish = powder coated. Any combination you like: the cubes can be connected together at the sides, or at the top and bottom. Lockable with cylinder lock including 2 keys. Label frame included (label size 20 x 95 mm) Can also be combined with the cube lockers from this series with solid panel doors. Powder coated sheet steel, 0.6 mm thick. Body always in light grey RAL 7035. The cubes can be linked to each other at the sides, or at the top and bottom. We recommend wall mounting when stacking four or more cube lockers. Supplied fully assembled.

See full description
Specifications for Cube Lockers With Vision Panel, HxWxD 450 X 450 X 450mm, Door Frame Reseda Green RAL 6011
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Design
    Welded
  • Door Type
    with Vision Panel
  • Body Colour
    Sky Blue
  • Door Colour
    Gentian Blue
  • Internal Depth
    446mm
  • Internal Height
    446mm
  • Internal Width
    446mm
  • Shelf Depth
    500mm
  • Width
    450mm
  • Height
    450mm
  • No. of Keys
    2
  • Material
    Sheet Steel, Powder Coated
  • Depth
    450mm
  • Internal Fittings
    Without Interior Fittings
  • Number of Compartments
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome