Environmental Cupboard, With Vision Panel Doors, 3 Tray Shelves, Width 1200mm

Order Code: ZT2713136S

£1,999.99 Inc VAT (20%)


Description

Environmental cupboard, with vision panel doors, 3 tray shelves, width 1200 mm. Supplied = assembled. External width = 1200 mm. External height = 1950 mm. External depth = 500 mm. Material = sheet steel. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Number of doors = 2 pcs. Door type = hinged door. Number of storage levels = 4 pcs. Model = with vision panel doors. Lock type = cylinder lock. Finish = powder coated. Number of tray shelves = 3 pcs. Capacity of tray shelves = 20 l. Max. shelf load = 65 kg. Number of base sumps = 1 pcs. For regulation compliant indoor storage of water hazardous liquids in small containers. Lockable doors with perforations for effective ventilation. Seamlessly welded tray shelves and base sumps made of 3 mm sheet steel, seamlessly welded in accordance with StawaR, with manufacturer's declaration of conformity. Full height cupboards with ventilation outlet for connection to an on-site exhaust system or ventilation kit (DN 75) Robust, reinforced sheet steel construction. Powder coated, body in light grey RAL 7035, doors in light blue RAL 5012. Lockable with cylinder lock. Concealed lock linkage. Hinged doors with large, impact resistant acrylic glass windows. Contents always visible for quick access. - 3 tray shelves, zinc plated, height adjustable - 1 base sump tray, zinc plated, seamlessly welded Base sumps with manufacturer's declaration of conformity, seamlessly welded in accordance with StawaR, made of 3 mm sheet steel. Please contact us before ordering to determine whether corrosion resistance of a cupboard is compatible with media to be stored. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Environmental Cupboard, With Vision Panel Doors, 3 Tray Shelves, Width 1200mm
  • Number of Doors
    2
  • Finish
    Powder-Coated
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Load Capacity
    65kg
  • Body Colour
    Flame Red
  • Door Colour
    Light Grey
  • No. of Levels
    4
  • Material
    Sheet Steel
  • External Height
    1950mm
  • External Depth
    500mm
  • External Width
    1200mm
  • Lock Type
    Cylinder Lock
  • Number of Tray Shelves
    3
  • Capacity of Tray Shelves
    20L
  • Shelf Capacity
    65kg
  • No. of Base Sumps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome