IBox Wall Box with Vision Panel and Carrying Handle 2 x 500 ml 0.9% NaCl Sterile

Order Code: ZT4130154S

£209.99 Inc VAT (20%)


Description

iBox wall box with vision panel and carrying handle, 2 x 500 ml 0.9% NaCl, sterile. Capacity = 1000 ml. Cylinder capacity = sodium chloride solution. Scope of delivery = 2x500 ml sodium chloride solution, 1 x pictogram board. Conforms to = DIN EN 15154-4. Area of application = for rinsing out foreign particles. Height = 425 mm. Width = 294 mm. Depth = 135 mm. Type of mounting = wall mounting. Product type = eye washes. Quick and easy to use for eye injuries - also for mobile use. Bottle with ergonomically shaped eye cup and dust cap. Compliant with EN 15154-4 - unopened bottles have a 3 year shelf life. Portable eye wash wall box with vision panel and practical carrying handle. Dust proof in accordance with IP55. The expiry date of the eye wash bottles is easily and clearly identifiable through the panel. The box is easy to remove from the wall bracket and quick to bring to the injured person. Contents of the wall box: 2 x 500 ml bottles with sterile 0.9% sodium chloride solution (NaCI or saline solution) - for rinsing out foreign particles. Rinsing time approx. 5 min. each.

See full description
Specifications for IBox Wall Box with Vision Panel and Carrying Handle 2 x 500 ml 0.9% NaCl Sterile
  • Product Type
    Wall Box
  • Height
    425mm
  • Depth
    135mm
  • Width
    294mm
  • IP Rating
    IP55
  • Capacity
    1000ml