IBox Wall Box with Vision Panel and Carrying Handle 500 ml 0.9% NaCl 200 ml pH-neutral Sterile

Order Code: ZT4130044S

£199.99 Inc VAT (20%)


Description

iBox wall box with vision panel and carrying handle, 500 ml 0.9% NaCl, 200 ml pH-neutral, sterile. Capacity = 700 ml. Cylinder capacity = sodium chloride solution, sterile phosphate buffer solution, pH neutral. Scope of delivery = 1x500 ml sodium chloride solution, 1x200 ml sterile phosphate buffer solution, pH-neutral, 1 x pictogram board. Conforms to = DIN EN 15154-4. Area of application = for neutralising acids, for rinsing out foreign particles. Height = 425 mm. Width = 294 mm. Depth = 135 mm. Type of mounting = wall mounting. Product type = eye washes. Quick and easy to use for eye injuries - also for mobile use. Bottle with ergonomically shaped eye cup and dust cap. Compliant with EN 15154-4 - unopened bottles have a 3 year shelf life. Portable eye wash wall box with vision panel and practical carrying handle. Dust proof in accordance with IP55. The expiry date of the eye wash bottles is easily and clearly identifiable through the panel. The box is easy to remove from the wall bracket and quick to bring to the injured person. Contents of the wall box: 1 x 500 ml bottle with sterile 0.9% sodium chloride solution (NaCI or saline solution) - for rinsing out foreign particles. Rinsing time approx. 5 min. 1 x 200 ml bottle with sterile 4.9% phosphate buffer solution, pH-neutral - when there is a risk of chemical burns, neutralises acids and many alkaline substances. Rinsing time approx. 2 min.

See full description
Specifications for IBox Wall Box with Vision Panel and Carrying Handle 500 ml 0.9% NaCl 200 ml pH-neutral Sterile
  • Width
    294mm
  • Height
    425mm
  • Product Type
    Eye Washes
  • Depth
    135mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome