Storage Cupboard, Depth 450mm, 4 Shelves And Vision Panel Doors, Blue Doors

Order Code: ZT2746544S

£1,699.99 Inc VAT (20%)


Description

Storage cupboard, depth 450 mm, 4 shelves and vision panel doors, blue doors. Supplied = assembled. Height = 1950 mm. Width = 1050 mm. Depth = 450 mm. Max. cupboard load = 700 kg. Housing material = steel. Door material = steel. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Max. shelf load = 80 kg. Shelf colour = zinc plated. Number of shelves = 4 pcs. Shelf width = 960 mm. Shelf depth = 400 mm. Door type = vision panel doors. Sturdy, welded steel design. Zinc plated shelves with max. load of 80 kg. Depth 450 or 650 mm for maximum storage space. Sturdy, welded and powder coated sheet steel construction. Body in light grey RAL 7035. Hinged doors with opening angle of 180°. Cylinder lock incl. 2 keys. Zinc plated, height adjustable shelves, width 960 mm. Max. load 80 kg each. Can be combined with other items within this system - uniform dimensions, colours and locking systems.

See full description
Specifications for Storage Cupboard, Depth 450mm, 4 Shelves And Vision Panel Doors, Blue Doors
  • Door Type
    Vision Panel Doors
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Load Capacity
    80kg
  • Housing Material
    Steel
  • Body Colour
    Traffic White
  • Number of Shelves
    4
  • Door Colour
    Light Grey
  • Shelf Width
    960mm
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Colour
    Zinc Plated
  • Shelf Depth
    400mm
  • Door Material
    Steel
  • Height
    1950mm
  • Depth
    450mm
  • Width
    1050mm
  • Shelf Capacity
    80kg
  • Cupboard Load Capacity
    700kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome