Storage Cupboard, Depth 450mm, 4 Shelves And Vision Panel Doors, Grey Doors

Order Code: ZT2746498S

£1,699.99 Inc VAT (20%)


Description

Storage cupboard, depth 450 mm, 4 shelves and vision panel doors, grey doors. Supplied = assembled. Height = 1950 mm. Width = 1050 mm. Depth = 450 mm. Max. cupboard load = 700 kg. Housing material = steel. Door material = steel. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = charcoal RAL 7016. Max. shelf load = 80 kg. Shelf colour = zinc plated. Number of shelves = 4 pcs. Shelf width = 960 mm. Shelf depth = 400 mm. Door type = vision panel doors. Sturdy, welded steel design. Zinc plated shelves with max. load of 80 kg. Depth 450 or 650 mm for maximum storage space. Sturdy, welded and powder coated sheet steel construction. Body in light grey RAL 7035. Hinged doors with opening angle of 180°. Cylinder lock incl. 2 keys. Zinc plated, height adjustable shelves, width 960 mm. Max. load 80 kg each. Can be combined with other items within this system - uniform dimensions, colours and locking systems.

See full description
Specifications for Storage Cupboard, Depth 450mm, 4 Shelves And Vision Panel Doors, Grey Doors
  • Supplied
    Assembled
  • Finish
    Powder-coated
  • Door Type
    Vision Panel Doors
  • Load Capacity
    80kg
  • Door Colour
    Light Grey
  • Shelf Width
    960mm
  • Body Colour
    Traffic White
  • Housing Material
    Steel
  • Number of Shelves
    4
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Colour
    Zinc Plated
  • Shelf Depth
    400mm
  • Door Material
    Steel
  • Height
    1950mm
  • Depth
    450mm
  • Width
    1050mm
  • Cupboard Load Capacity
    700kg
  • Shelf Capacity
    80kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome