Wall Mounted Cupboard For The Workshop - HxWxD 600 X 350 X 320mm - Vision Panel Doors, Light Grey RAL 7035

Order Code: ZT2734233S

£599.99 Inc VAT (20%)


Description

Wall mounted cupboard for the workshop, HxWxD 600 x 350 x 320 mm, vision panel doors, light grey RAL 7035. Supplied = assembled. Height = 600 mm. Width = 350 mm. Depth = 320 mm. Number of shelves = 1 pcs. Body colour = light grey RAL 7035. Front colour = light grey RAL 7035. Material = sheet steel, powder coated. Door type = vision panel doors. Lock type = cylinder lock. Weight = 8 kg. Feature = lockable. Product type = wall mounted cupboards for the workshop. Create additional storage space even if floor space is limited. Available in five different models. With solid panel or vision panel doors. Robust powder coated sheet steel construction with bore holes in the rear wall for wall mounting (mounting materials not included in the delivery) Lockable with cylinder lock. Body always in light grey RAL 7035. Doors optionally in three colours. Vision panel doors with impact resistant acrylic glass inserts.

See full description
Specifications for Wall Mounted Cupboard For The Workshop - HxWxD 600 X 350 X 320mm - Vision Panel Doors, Light Grey RAL 7035
  • Door Type
    Vision Panel Doors
  • Supplied
    Assembled
  • Number of Shelves
    1
  • Body Colour
    Black Grey
  • Depth
    320mm
  • Material
    Sheet Steel, Powder Coated
  • Height
    600mm
  • Width
    350mm
  • Lock Type
    Cylinder Lock
  • Weight
    8kg
  • Features
    Lockable
  • Front Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome