Additional Shelf, Zinc Plated, Pack Of 2, For WxD 950 X 420mm

Order Code: ZT2716935S

£99.99 Inc VAT (20%)


Description

Additional shelf, zinc plated, pack of 2, for WxD 950 x 420 mm. Supplied = assembled. Width = 945 mm. Depth = 380 mm. For width = 950 mm. For depth = 420 mm. Material = sheet steel, galvanised. Weight per item = 3.15 kg. Product type = accessories.

Specifications for Additional Shelf, Zinc Plated, Pack Of 2, For WxD 950 X 420mm
  • Material
    Sheet Steel, Galvanised
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Width
    945mm
  • Weight
    3.15kg
  • Depth
    380mm
  • For Depth
    420mm
  • For Width
    950mm