0
1
2
3
4

Aluminium Fist Aid Lock Box with Wall Fixings, 2 Compartments

Order Code: ZT2658962S

£99.99 Inc VAT (20%)


Description

Introducing our wall-mounted aluminium first aid cabinet, the ideal storage solution for essential medical supplies. Crafted from durable aluminium, this cabinet features two fold-out inner compartments, maximising storage while keeping supplies organised and easily accessible.

Conveniently located on the wall for quick access in emergencies, it saves valuable floor space while ensuring readiness for any medical situation.

Made of 60% recycled materials, 100% recyclable and built in accordance with ISO 14021, a high standard for eco-friendly products.

Includes

1X Aluminium first aid box (supplied empty)
2X Cylinder lock keys
1X Mounting kit with screws and wall plugs
1X Index sheet
1X Adhesive first aid cross

Dimensions: 118 x 302 x 280 mm (L x W x H)

Designed in Germany and built to last

See full description
Specifications for Aluminium Fist Aid Lock Box with Wall Fixings, 2 Compartments
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome