Clear View Panel Wall Holder, Complete Set, 10 Clear View Panels, Pack Of 2

Order Code: ZT2717410S

£209.99 Inc VAT (20%)


Description

Clear view panel wall holder, complete set, 10 clear view panels, pack of 2. Supplied = assembled. For paper format = A4. Model = with revolving pins, for use in desks, wall holders or swivel arms. Frame colour = assorted colours. Material = sheet steel, painted. Assortment of frame colours = red, blue, yellow, green, black. Number of clear view panels = 10 pcs. Colour = light grey RAL 7035. Product type = clear view panel wall holder sets. For mounting on walls or sales displays. Any number can be placed next to each other in rows. 10 x A4 clear view panels made of hardwearing, non-reflecting film, framed with plastic coated steel wire. With sheet steel wall holder, painted light grey RAL 7035. Clear view panels in assorted colours, 2 each in red, blue, yellow, green and black. 5 clip-on tabs (height 50 mm) With wall mounting material. Saving when compared to buying individual units.

See full description
Specifications for Clear View Panel Wall Holder, Complete Set, 10 Clear View Panels, Pack Of 2
  • Material
    Sheet Steel Painted
  • Frame Colour
    Assorted Colours
  • Pack Quantity
    2
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Product Type
    Clear View Panel Wall Holder Sets
  • Number of Clear View Panels
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome