Coastal Style Kitchen Cupboard Microwave Stand W/Storage Cabinet & Drawer

Order Code: ZT3347957S

£249.99 Inc VAT (20%)


Description

Coastal style: Pure white colour dotted with natural wood countertop, this kitchen storage unit brings Mediterranean breeze to your home. Suitable for your kitchen, dining room, living room or hallwayLots of storage: This elegant storage cupboard has two cabinets where you can put kitchenware, glasses and plates, two drawers with metallic knobs for your tableware such as knives and forks, a wide countertop to hold microwave oven, coffee machine, toaster etcEasy and convenient: Adjustable shelves can fit your needs better. Cable management system on the back of the pantry cupboard offers you easy access to sockets. Transparent door on the tops makes it easier to find your dinnerware. Magnetic closet doors are easy to open and closeSturdy design: Made of premium MDF, the framework of cupboard organiser is solid enough. The rubber wood table top is easy for cleaning and maintenance. Anti-tipping device adds extra stabilityWelsh dresser info: Overall Dimension: 74L x 40W x 172H cm, Upper Cabinet: 69.5W x 24.5D x 36H cm, Lower Cabinet: 69.5W x 36.5D x 60H cm, Desktop: 64.5W x 39D cm. Overall Weight Capacity: 70 kg, Desktop: 20 kg, Cabinet: 20 kg, Drawer: 10 kg.

See full description
Specifications for Coastal Style Kitchen Cupboard Microwave Stand W/Storage Cabinet & Drawer
  • Colour
    White
  • Material
    MDF
  • Lower Cabinet Dimensions
    69.5W x 36.5D x 60H cm
  • Upper Cabinet Dimensions
    69.5W x 24.5D x 36H cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome