0
1
2
3
4

Contemporary Rectangle Wall Mounted LED Mirror Cabinet

Order Code: ZT2118276S

£219.99 Inc VAT (20%)


Description



This mirror cabinet can be a focal point in any bathroom. With the inserted LED bars, it allows you to look into yourself carefully and make your daily skincare routine an enjoyable thing to do. It brings a cabinet to a new level. Made of premium materials, the cabinet is durable and perfect to use in the bathroom.

Features:

Anti-fog technique
Sensor switch, safer to use when hands are wet
Shaver socket included
Specifications

Overall:

60cm W x 14.5cm D x 80cm H

Product Type: Mirror Cabinet

Mount Type: Wall mount

Primary Material: Glass

See full description
Specifications for Contemporary Rectangle Wall Mounted LED Mirror Cabinet
  • Product Type
    Mirror Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome