Designer Wall Mounted Glass Cabinet, HxWxD 800 X 820 X 250mm, Without Illumination

Order Code: ZT2747511S

£699.99 Inc VAT (20%)


Description

Designer wall mounted glass cabinet, HxWxD 800 x 820 x 250 mm, without illumination. Supplied = flat pack. Height = 800 mm. Width = 820 mm. Depth = 250 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = silver anodised. Number of shelves = 2 pcs. Shelf material = single pane safety glass. Door thickness = 4 mm. Door type = single pane safety glass door. Lock type = cylinder lock with two keys. Number of levels = 3 pcs. Lighting = without lighting. Shelf thickness = 5 mm. New glass cabinet system, with a wide range of models to meet every requirement. The stylish, chamfered corners give these cabinets a distinct look which sets them apart from the rest. High quality aluminium profiles, silver anodised. Side panels and doors made of 4 mm thick, single pane safety glass. Infinitely adjustable, single pane safety glass shelves. Doors are mounted on a full length, vertical aluminium axle which allows them to open (and be held open) without the use of hinges. Security cylinder lock, 2 keys. Decorative MDF panels at top and bottom in white aluminium RAL 9006. Designer glass cabinets are delivered flat pack. The aluminium profiles are permanently attached to the single pane safety glass panels at the factory. Units can be assembled/disassembled very quickly due to a new and simple plug and fixing concept. They are easily disassembled for storage and transport when not in use, which also means they are ideal for trade fairs and exhibitions. The packaging is reusable and can be kept for future transport or storage.

See full description
Specifications for Designer Wall Mounted Glass Cabinet, HxWxD 800 X 820 X 250mm, Without Illumination
  • Number of Shelves
    2
  • Frame Colour
    Silver Anodised
  • No. of Levels
    3
  • Supplied
    Flat Pack
  • Height
    800mm
  • Door Type
    Single Pane Safety Glass Door
  • Width
    820mm
  • Depth
    250mm
  • Lock Type
    Cylinder Lock with Two Keys
  • Frame Material
    Aluminium
  • Door Thickness
    4mm
  • Lighting
    Without Lighting
  • Shelf Material
    Single Pane Safety Glass
  • Shelf Thickness
    5mm
  • Glass Material
    Single Pane Safety Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome