Drawing Cabinet, A0, 3 Drawers, Height 420mm, Black Grey/White Aluminium

Order Code: ZT2689816S

£2,099.99 Inc VAT (20%)


Description

Drawing cabinet, A0, 3 drawers, height 420 mm, black grey/white aluminium. Supplied = assembled. Material = sheet steel, stove enamelled. Body colour = black grey RAL 7021. Drawing format = A0. Height = 420 mm. Width = 1350 mm. Depth = 960 mm. Number of drawers = 3 pcs. Drawer extension = 80%. Drawer guide = with drawers on ball bearing telescopic runners. Max. drawer load = 40 kg. Drawer height = 45/100 mm. Drawer width = 1255 mm. Drawer depth = 905 mm. Drawer colour = white aluminium RAL 9006. Lock type = push cylinder lock. Weight = 94.9 kg. Product type = drawing cabinets. For horizontal storage. Sturdy sheet steel construction, welded model with high quality stove enamelling. High quality telescopic rails with ball bearings for quiet operation, drawers close automatically when fully extended. Drawers with pull-out stops, max. load up to 40 kg. Drawers with holding-down mechanism at the front, cover strip at the back to prevent the drawings rolling up. Push cylinder lock with central locking and pull-out stop, incl. two keys. One plastic label holder included for each drawer. Perforated drawer bases for division into different DIN formats by using the drawer dividers, see accessories. Plinth, base frame and melamine coated cover plate available upon request.

See full description
Specifications for Drawing Cabinet, A0, 3 Drawers, Height 420mm, Black Grey/White Aluminium
  • Product Type
    Drawing Cabinets
  • Body Colour
    Black Grey
  • Supplied
    Assembled
  • Material
    Sheet Steel, Stove Enamelled
  • Drawer Colour
    White Aluminium
  • Number of Drawers
    3
  • Weight
    94.9kg
  • Width
    1350mm
  • Height
    420mm
  • Lock Type
    Push Cylinder Lock
  • Depth
    960mm
  • Drawer Width
    1255mm
  • Drawing Format
    A0
  • Drawer Height
    45 / 100mm
  • Drawer Load Capacity
    40kg
  • Drawer Depth
    905mm
  • Drawer Extension
    80%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome