Floating TV Unit Stand, Wall Mount TV Cabinet with Storage Cupboards LED Lights

Order Code: ZT3348733S

£129.99 Inc VAT (20%)


Description

16 coloured LED lights, four modes: LED strips on TV console are controlled with included remote. Change the colour to suit your mood. Also adjustable brightness.Two storage shelves: An easy way to keep devices, consoles and more stored. Two upper doors for full access to the TV unit. Tabletop for screens up to 65". Two cable for organising wires.High gloss TV stand: Sleek design, this entertainment unit is a contemporary addition suitable for any home/living space.On-wall design: A floating tv unit, complements the high-gloss finish for modern style. A space saver too.Dimensions: 30H x 150W x 40Dcm. Maximum load 40kg. Assembly required.

See full description
Specifications for Floating TV Unit Stand, Wall Mount TV Cabinet with Storage Cupboards LED Lights
  • Product Type
    Floating TV Unit Stnd
  • Maximum Load
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome