Heavy Duty Wall Mounted Storage Rack - APWSR01

Order Code: ZT3108884S

£99.99 Inc VAT (20%)


Description

Heavy-duty wall mounted storage rack ideal for workshops, garages and warehouses. Features sturdy steel construction and supplied with hardware pack. Suitable for storing a large variety of items with weight capacity of 100kg.


• HEAVY-DUTY - Wall mounted storage rack ideal for workshops, garages and warehouses.
• FEATURES - Sturdy steel construction and supplied with hardware pack.
• SUITABLE FOR – Storing a large variety of items with weight capacity of 100kg.
• OVERALL SIZE - 1218 x 600 x 650mm.

See full description
Specifications for Heavy Duty Wall Mounted Storage Rack - APWSR01
  • Capacity
    100kg
  • MFR Part No.
    APWSR01
  • Weight
    7.45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome