KF04275 140 Key Wall Mounted Cabinet

Order Code: ZT1184977X

£41.99 Inc VAT (20%)


Description

This Q-Connect Key Cabinet can safely store up to 140 keys. Ideal for retail, the key cabinet comes with an assorted pack of key hangers, labelling strips and index sheet for organising large amounts of keys. The cabinet features a cylinder lock and comes supplied with 2 keys. Complete with wall fixing kit.

Specifications for KF04275 140 Key Wall Mounted Cabinet
  • Key Capacity
    140 Key
  • MFR Part No.
    KF04275
  • Colour
    Grey
  • Includes
    Key hangers
    2 keys
    Labelling strips
    Index sheets
    Wall fixing kit
  • Overall Width
    280mm
  • Overall Depth
    60mm
  • Finish
    Matte
  • Type
    Key Cabinet
  • Overall Height
    370mm
  • Lock Type
    Key Lock
  • Height
    370mm
  • Depth
    60mm
  • Width
    280mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome