0
1
2
3
4

Modern Black Surface Mount LED Mirror Cabinet

Order Code: ZT2117609S

£259.99 Inc VAT (20%)


Description



This mirror cabinet stands out for its squared LED bar, which emits 360-degree illumination offering you the best skin-caring experience. With the black frame, the cabinet features a minimal style that will fit in any bathroom. Made of aluminum, the cabinet is of superior quality. This is the ideal unit that pleases you both in style and function.

Features:

Shaver socket equipped, charge your shavers, toothbrushes as you need
Tempered glass shelves, strong and sturdy
Double-sided mirror, convenient to look into the mirror either way
Black outline, chic in style
Specifications

Dimensions

Overall: 70cm H x 50cm W x 13.7cm D

Product Type: Mirror Cabinet

Mount Type: Surface mount

Finish: Black

Primary Material: Glass

Adjustable Shelves: Yes

Number of Shelves: 3

See full description
Specifications for Modern Black Surface Mount LED Mirror Cabinet
  • Material
    Glass
    Aluminum
  • Finish
    Black
  • Number of Shelves
    3
  • Product Type
    Mirror Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome