Modular Wall Cabinet Tambour Front 680mm

Order Code: ZT1224446P

£129.99 Inc VAT (20%)


Description

For use with Model No's APMS51, APMS52, APMS57 and APMS59 Floor Cabinets.
Supplied with appropriate fixings to make integral self supporting unit, or use in conjunction with Model No. APMS50BP Back Panel and upright supports if part of a larger modular system.
Tambour style front for easy access.
Aluminium handles.
Overall Size (W x D x H): 680 x 280 x 350mm.

See full description
Specifications for Modular Wall Cabinet Tambour Front 680mm
  • MFR Part No.
    APMS54
  • Weight
    8.32kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome