Monitor Mount Bracket 19in Rack Cabinet

Order Code: ZT1536825S

£59.99 Inc VAT (20%)


Description

Monitor Mount Bracket 19in Rack Cabinet The RKLCDBK Universal VESA LCD Monitor Mounting Bracket for 19in Rack or Cabinet lets you mount almost any retail LCD or Touch screen panel into a server/storage rack/cabinet. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases. The LCD mounting bracket is made of solid cold pressed steel (SPCC), is designed to support 100mm and 75mm VESA mounted LCD panels, and meets ANSI/EIA RS-310-D standards rack mounting. A unique adjustable design enables an LCD panel to be mounted into the cabinet at various depths - allowing the rack/cabinet door to be closed. The LCD mounting bracket also supports wall-mounted LCD installation, by inverting the adjustable bracket or by adding this bracket to a wall mount bracket or rack, such as the 6U (10 inch) Wall mount Bracket for 19 Rack Equipment (WALLMOUNT6) or 8U Open Frame Wall Mount Equipment Rack (RK812WALLO). Backed by a StarTech. com Lifetime warranty. "

See full description
Specifications for Monitor Mount Bracket 19in Rack Cabinet
  • Weight
    1.7kg
  • Colour
    Black
  • Form
    Mounting Bracket
  • Material
    Steel
  • Product Type
    Laptop / Monitor Risers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome