Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Wall Cabinets & Shelves
Network Cabinet Wall Mount 6U-
By Intellinet
Order Code:
ZT1557219S
£179.99
each
Inc VAT (20%)
£359.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Thu, 6th Mar
In Stock
GBP
359.98
https://www.zoro.co.uk/shop/storage-and-handling/wall-cabinets-and-shelves/network-cabinet-wall-mount-6u/p/ZT1557219S
Add to quotation
View all Wall Cabinets & Shelves
Description
Network Cabinet Wall Mount 6u- (Standard) 600mm Grey Assembled
Specifications
Specifications for Network Cabinet Wall Mount 6U-
Colour
Grey
Depth
600mm
Product Type
Network Cabinet