Pull-out Shelf, 450mm, Max. Load 20 Kg, Width 400mm

Order Code: ZT2722180S

£109.99 Inc VAT (20%)


Description

Pull-out shelf, 450 mm, max. load 20 kg, width 400 mm. Supplied = pre-assembled, final assembly by customer. Width = 400 mm. Depth = 450 mm. Max. load = 20 kg. Product type = accessories. Height adjustable in increments of 78 mm. Precision guide rails. 80 % extension. Max. load 20 kg. Depth 450 mm.

Specifications for Pull-out Shelf, 450mm, Max. Load 20 Kg, Width 400mm
  • Product Type
    Accessories
  • Width
    400mm
  • Depth
    450mm
  • Load Capacity
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome