Shelf For Large Cupboard, WxD 1195 X 449mm, Pack Of 2

Order Code: ZT2696420S

£139.99 Inc VAT (20%)


Description

Shelf for large cupboard, WxD 1195 x 449 mm, pack of 2. Supplied = assembled. Width = 1195 mm. Depth = 449 mm. For width = 1200 mm. For depth = 500 mm. Material = sheet steel, galvanised. Max. load = 60 kg. Weight per item = 5.5 kg. Product type = accessories.

Specifications for Shelf For Large Cupboard, WxD 1195 X 449mm, Pack Of 2
  • Product Type
    Accessories
  • Material
    Sheet Steel, Galvanised
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Width
    1195mm
  • Weight
    5.5kg
  • For Depth
    500mm
  • Depth
    449mm
  • For Width
    1200mm
  • Load Capacity
    60kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome