Shelf For Storage And Drawer Cupboard, WxD 450 X 449mm, Pack Of 2

Order Code: ZT2696559S

£69.99 Inc VAT (20%)


Description

Shelf for storage and drawer cupboard, WxD 450 x 449 mm, pack of 2. Supplied = assembled. Width = 450 mm. Depth = 449 mm. Material = sheet steel, galvanised. Max. load = 60 kg. Weight per item = 2.4 kg. Product type = accessories.

Specifications for Shelf For Storage And Drawer Cupboard, WxD 450 X 449mm, Pack Of 2
  • Material
    Sheet Steel, Galvanised
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Width
    450mm
  • Weight
    2.4kg
  • Depth
    449mm
  • Load Capacity
    60kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome