Shelf For Storage And Drawer Cupboard, WxD 945 X 449mm, Pack Of 2

Order Code: ZT2696447S

£109.99 Inc VAT (20%)


Description

Shelf for storage and drawer cupboard, WxD 945 x 449 mm, pack of 2. Supplied = assembled. Width = 945 mm. Depth = 449 mm. Material = sheet steel, galvanised. Max. load = 60 kg. Weight per item = 4.4 kg. Product type = accessories.

Specifications for Shelf For Storage And Drawer Cupboard, WxD 945 X 449mm, Pack Of 2
  • Material
    Sheet Steel, Galvanised
  • Product Type
    Accessories
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Weight
    4.4kg
  • Width
    945mm
  • Depth
    449mm
  • Load Capacity
    60kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome