Shelf For Storage Cupboard, WxD 670 X 260mm, Pack Of 2

Order Code: ZT2696283S

£72.99 Inc VAT (20%)


Description

Shelf for storage cupboard, WxD 670 x 260 mm, pack of 2. Supplied = assembled. Width = 670 mm. Depth = 260 mm. Material = sheet steel, galvanised. Max. load = 30 kg. Weight per item = 1.6 kg. Product type = accessories.

Specifications for Shelf For Storage Cupboard, WxD 670 X 260mm, Pack Of 2
  • Material
    Sheet Steel, Galvanised
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Weight
    1.6kg
  • Width
    670mm
  • Depth
    260mm
  • Load Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome