Shelf For Storage Cupboard, WxD 950 X 400mm, Pack Of 2

Order Code: ZT2696402S

£99.99 Inc VAT (20%)


Description

Shelf for storage cupboard, WxD 950 x 400 mm, pack of 2. Supplied = assembled. Width = 950 mm. Depth = 400 mm. Material = sheet steel, galvanised. Max. load = 60 kg. Weight per item = 3.6 kg. Product type = accessories.

Specifications for Shelf For Storage Cupboard, WxD 950 X 400mm, Pack Of 2
  • Material
    Sheet Steel, Galvanised
  • Product Type
    Accessories
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Width
    950mm
  • Weight
    3.6kg
  • Depth
    400mm
  • Load Capacity
    60kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome