0
1
2
3
4

Smart Rectangle Wall Mounted LED Mirror Cabinet

Order Code: ZT2118404S

£219.99 Inc VAT (20%)


Description



Inspired by modern style, this mirror cabinet makes your bathroom more on-trend. Each angle of the cabinet is rounded, which makes the frame softer and the entire piece look aesthetic and elegant. And we specially designed an electronic clock at the front of the cabinet, so that you can keep track of time without worries. It is perfect for housing your vanity necessities as well.

Features:

Clean lines and smooth surface, this mirror is contemporary and matches every style well
Inserted electronic clock, convenient to keep track of time
Easy and safe installation
Specifications

Overall: 704*504*135 mm

Product Type: Mirror Cabinet

Mount Type: Wall mount

Primary Material: Glass

See full description
Specifications for Smart Rectangle Wall Mounted LED Mirror Cabinet
  • Product Type
    Mirror Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome