Stainless Steel Cupboard, Valuables Locker, HxWxD 1800 X 625 X 500mm

Order Code: ZT2714094S

£2,699.99 Inc VAT (20%)


Description

Stainless steel cupboard, valuables locker, HxWxD 1800 x 625 x 500 mm. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 625 mm. Body colour = stainless steel. Door colour = stainless steel. Lock type = cylinder lock, individual key. Number of compartments wide = 2 pcs. Number of compartments = 8 pcs. Compartment width = 310 mm. Material = 1.4301 stainless steel. Locker height = 1800 mm. Internal fittings = without interior fittings. Internal width = 230 mm. Internal height = 370 mm. Internal depth = 465 mm. Door type = solid panel doors. Number of keys = 2 pcs. Compartment height = 380 mm. Shelf width = 310 mm. Shelf depth = 500 mm. Plinth height = 100 mm. Design = welded. Finish = brushed. Hygienic and corrosion free. Suitable for damp and wet rooms. Sturdy, reinforced solid panel hinged doors. Solid, welded cupboards made of 1 mm thick, brushed stainless steel (1.4301) All cupboards with 100 mm high plinth. Lockable with cylinder lock, 2 keys incl. Supplied fully assembled. Models with sloping top, stud feet and custom solutions are available on request.

See full description
Specifications for Stainless Steel Cupboard, Valuables Locker, HxWxD 1800 X 625 X 500mm
  • Finish
    Brushed
  • Material
    1.4301 Stainless Steel
  • Door Type
    Solid Panel Doors
  • Body Colour
    Stainless Steel
  • Door Colour
    Stainless Steel
  • No. of Keys
    2
  • Supplied
    Assembled
  • Locker Height
    1800mm
  • Height
    1800mm
  • Width
    625mm
  • Internal Width
    230mm
  • Depth
    500mm
  • Internal Depth
    465mm
  • Internal Height
    370mm
  • Lock Type
    Cylinder Lock, Individual Key
  • Shelf Depth
    500mm
  • Compartment Height
    380mm
  • Compartment Width
    310mm
  • Shelf Width
    310mm
  • Plinth Height
    100mm
  • Internal Fittings
    Without Interior Fittings
  • Design
    Welded
  • Number of Compartments
    2
    8