Storage And Drawer Cupboard, 3 Shelves, 12 Drawers, Gentian Blue RAL 5010

Order Code: ZT2693794S

£2,099.99 Inc VAT (20%)


Description

Storage and drawer cupboard, 3 shelves, 12 drawers, gentian blue RAL 5010. Supplied = assembled. Height = 1950 mm. Width = 950 mm. Depth = 500 mm. Material = sheet steel. Finish = powder coated. Overall max. load = 360 kg. Number of shelves = 3 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 60 kg. Shelf height adjustment increments = 25 mm. Bin material = polystyrene. Body colour = gentian blue RAL 5010. Door colour = gentian blue RAL 5010. Door type = hinged door. Lock type = rotary handle and security lock with drive bolt lock. Weight = 115.3 kg. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 25 mm increments. Max. shelf load 60 kg, with evenly distributed load. Doors Reinforced in the middle, with internal hinges. Rotary handle and security lock with drive bolt lock. Hardwearing, environmentally friendly powder coating. Drawers Made of impact resistant polystyrene, smooth running. For tools, small parts, forms, etc. Max. load 10 kg/drawer. Internal dims. WxDxH 325 x 426 x 92 mm. The drawers can be fitted with insert bins (accessories) All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage And Drawer Cupboard, 3 Shelves, 12 Drawers, Gentian Blue RAL 5010
  • Finish
    Powder-coated
  • Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Body Colour
    Gentian Blue
  • Door Colour
    Gentian Blue
  • Supplied
    Assembled
  • Width
    950mm
  • Height
    1950mm
  • Number of Shelves
    3
  • Weight
    115.3kg
  • Depth
    500mm
  • Shelf Capacity
    60kg
  • Shelf Material
    Sheet Steel, Galvanised
  • Load Capacity
    360kg
  • Bin Material
    Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome