Storage Cupboard, HxWxD 1970 X 1000 X 450mm, Without Boxes

Order Code: ZT2710036S

£1,399.99 Inc VAT (20%)


Description

Storage cupboard, HxWxD 1970 x 1000 x 450 mm, without boxes. Supplied = assembled. Height = 1970 mm. Width = 1000 mm. Depth = 450 mm. Material = sheet steel. Finish = synthetic resin stove enamelling. Overall max. load = 540 kg. Number of shelves = 11 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 60 kg. Shelf height adjustment increments = 52.5 mm. Bin material = polypropylene. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Door type = hinged door. Lock type = security lock (common key) Weight = 85 kg. Sturdy design. Optimum organisation in smallest area. Lockable, 2 keys. Up to 550 small part positions - aids stock-taking and ensures safe storage. Body made of sheet steel with high quality synthetic resin stove enamelling, light grey RAL 7035. Shelves zinc plated. 52.5 mm adjustment grid. Max. shelf load 60 kg, overall max. load 540 kg. Doors with common key security locks, 2 keys incl. Shelf bins made of highly impact resistant polypropylene. Other bin and colour combinations available on request.

See full description
Specifications for Storage Cupboard, HxWxD 1970 X 1000 X 450mm, Without Boxes
  • Door Type
    Hinged Door
  • Material
    Sheet Steel
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    11
  • Weight
    85kg
  • Height
    1970mm
  • Width
    1000mm
  • Depth
    450mm
  • Lock Type
    Security Lock (common Key)
  • Load Capacity
    540kg
  • Shelf Capacity
    60kg
  • Bin Material
    Polypropylene
  • Shelf Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome