Storage Cupboard Sheet Steel, Height 780mm, Light Grey RAL 7035, 6 Shelves

Order Code: ZT2698826S

£559.99 Inc VAT (20%)


Description

Storage cupboard made of sheet steel, height 780 mm, light grey RAL 7035, 6 shelves. Supplied = assembled. Height = 780 mm. Width = 670 mm. Depth = 260 mm. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 30 kg. Number of shelves = 6 pcs. Shelf height adjustment increments = 16 mm. Door type = hinged door. Three heights with same width and depth. Open fronted storage bins in assorted colours, made of high grade polypropylene. Environmentally friendly powder coating. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors With external hinges, rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 16 mm increments. Max. shelf load 30 kg, with evenly distributed load. Can also be used as a wall mounted cupboard. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard Sheet Steel, Height 780mm, Light Grey RAL 7035, 6 Shelves
  • Door Type
    Hinged Door
  • Finish
    Powder-coated
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Supplied
    Assembled
  • Width
    670mm
  • Height
    780mm
  • Number of Shelves
    6
  • Depth
    260mm
  • Shelf Capacity
    30kg
  • Shelf Material
    Sheet Steel, Galvanised
  • Door Material
    Sheet Steel
  • Housing Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome