Storage Cupboard, Stove Enamelled, HxWxD 1740 X 680 X 280mm, Brilliant Blue RAL 5007

Order Code: ZT2703856S

£599.99 Inc VAT (20%)


Description

Storage cupboard, stove enamelled, HxWxD 1740 x 680 x 280 mm, brilliant blue RAL 5007. Supplied = assembled. Height = 1740 mm. Width = 680 mm. Depth = 280 mm. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = brilliant blue RAL 5007. Door colour = brilliant blue RAL 5007. Max. shelf load = 50 kg. Number of shelves = 6 pcs. Shelf height adjustment increments = 17.5 mm. Door type = hinged door. Door version = louvred panel on inside. Opening angle of doors = 135 °. Height adjustable sheet steel shelves, zinc plated (17.5 mm adjustment grid) High quality primer and stove enamelling. Doors with slotted reinforcements for hanging open fronted storage bins. Three bolt locking mechanism with rotary cylinder security lock. Doors with concealed hinges, angle of opening approx. 135°. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard, Stove Enamelled, HxWxD 1740 X 680 X 280mm, Brilliant Blue RAL 5007
  • Finish
    Stove Enamelled
  • Door Type
    Hinged Door
  • Body Colour
    Brilliant Blue
  • Door Colour
    Brilliant Blue
  • Supplied
    Assembled
  • Number of Shelves
    6
  • Height
    1740mm
  • Width
    680mm
  • Depth
    280mm
  • Door Material
    Sheet Steel
  • Door Opening Angle
    135°
  • Housing Material
    Sheet Steel
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome