Storage Cupboard, Stove Enamelled, HxWxD 1740 X 680 X 280mm, Flame Red RAL 3000

Order Code: ZT2703891S

£599.99 Inc VAT (20%)


Description

Storage cupboard, stove enamelled, HxWxD 1740 x 680 x 280 mm, flame red RAL 3000. Supplied = assembled. Height = 1740 mm. Width = 680 mm. Depth = 280 mm. Housing material = sheet steel. Door material = sheet steel. Finish = stove enamelled. Shelf material = sheet steel, galvanised. Body colour = flame red RAL 3000. Door colour = flame red RAL 3000. Max. shelf load = 50 kg. Number of shelves = 6 pcs. Shelf height adjustment increments = 17.5 mm. Door type = hinged door. Door version = louvred panel on inside. Opening angle of doors = 135 °. Height adjustable sheet steel shelves, zinc plated (17.5 mm adjustment grid) High quality primer and stove enamelling. Doors with slotted reinforcements for hanging open fronted storage bins. Three bolt locking mechanism with rotary cylinder security lock. Doors with concealed hinges, angle of opening approx. 135°. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard, Stove Enamelled, HxWxD 1740 X 680 X 280mm, Flame Red RAL 3000
  • Door Type
    Hinged Door
  • Finish
    Stove Enamelled
  • Body Colour
    Flame Red
  • Door Colour
    Flame Red
  • Supplied
    Assembled
  • Width
    680mm
  • Height
    1740mm
  • Number of Shelves
    6
  • Depth
    280mm
  • Door Material
    Sheet Steel
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Capacity
    50kg
  • Housing Material
    Sheet Steel
  • Door Opening Angle
    135°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome