Storage Cupboard With Storage Boxes, Height 1575mm, 11 Shelves, Gentian Blue

Order Code: ZT2698994S

£1,349.99 Inc VAT (20%)


Description

Storage cupboard with storage boxes, height 1575 mm, 11 shelves, gentian blue. Supplied = assembled. Height = 1575 mm. Width = 670 mm. Depth = 260 mm. Material = sheet steel. Finish = powder coated. Overall max. load = 300 kg. Number of shelves = 11 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 30 kg. Shelf height adjustment increments = 16 mm. Blue bins quantity/LxWxH = 36/164x105x75 mm. Red bins quantity/LxWxH = 24/230x150x125 mm. Bin material = polypropylene. Body colour = gentian blue RAL 5010. Door colour = gentian blue RAL 5010. Door type = hinged door. Lock type = rotary handle and security lock with drive bolt lock. Number of bins = 60 pcs. Weight = 55.25 kg. In three heights. Open fronted storage bins in assorted colours, made of high grade polypropylene. Hardwearing, environmentally friendly powder coating. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors With external hinges, rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 16 mm increments. Max. shelf load 30 kg, with evenly distributed load. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard With Storage Boxes, Height 1575mm, 11 Shelves, Gentian Blue
  • Material
    Sheet Steel
  • Finish
    Powder-coated
  • Door Type
    Hinged Door
  • Body Colour
    Gentian Blue
  • Door Colour
    Gentian Blue
  • Number of Bins
    60
  • Supplied
    Assembled
  • Height
    1575mm
  • Number of Shelves
    11
  • Weight
    55.25kg
  • Width
    670mm
  • Depth
    260mm
  • Bin Material
    Polypropylene
  • Load Capacity
    300kg
  • Shelf Capacity
    30kg
  • Shelf Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome