Storage Cupboard With Storage Boxes, Height 1575mm, 9 Shelves, Light Grey/Traffic Red

Order Code: ZT2698987S

£1,299.99 Inc VAT (20%)


Description

Storage cupboard with storage boxes, height 1575 mm, 9 shelves, light grey/traffic red. Supplied = assembled. Height = 1575 mm. Width = 670 mm. Depth = 260 mm. Material = sheet steel. Finish = powder coated. Overall max. load = 300 kg. Number of shelves = 9 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 30 kg. Shelf height adjustment increments = 16 mm. Red bins quantity/LxWxH = 40/230x150x125 mm. Bin material = polypropylene. Body colour = light grey RAL 7035. Door colour = traffic red RAL 3020. Door type = hinged door. Lock type = rotary handle and security lock with drive bolt lock. Number of bins = 40 pcs. Weight = 53.48 kg. In three heights. Open fronted storage bins in assorted colours, made of high grade polypropylene. Hardwearing, environmentally friendly powder coating. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors With external hinges, rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 16 mm increments. Max. shelf load 30 kg, with evenly distributed load. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard With Storage Boxes, Height 1575mm, 9 Shelves, Light Grey/Traffic Red
  • Material
    Sheet Steel
  • Finish
    Powder-coated
  • Door Type
    Hinged Door
  • Door Colour
    Traffic Red
  • Body Colour
    Light Grey
  • Number of Bins
    40
  • Supplied
    Assembled
  • Width
    670mm
  • Weight
    53.48kg
  • Number of Shelves
    9
  • Height
    1575mm
  • Depth
    260mm
  • Bin Material
    Polypropylene
  • Shelf Capacity
    30kg
  • Shelf Material
    Sheet Steel, Galvanised
  • Load Capacity
    300kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome