Storage Cupboard With Storage Boxes, Height 2000mm, 15 Shelves, Light Grey/Gentian Blue

Order Code: ZT2699182S

£1,599.99 Inc VAT (20%)


Description

Storage cupboard with storage boxes, height 2000 mm, 15 shelves, light grey/gentian blue. Supplied = assembled. Height = 2000 mm. Width = 670 mm. Depth = 260 mm. Material = sheet steel. Finish = powder coated. Overall max. load = 380 kg. Number of shelves = 15 pcs. Shelf material = sheet steel, galvanised. Max. shelf load = 30 kg. Shelf height adjustment increments = 16 mm. Blue bins quantity/LxWxH = 54/164x105x75 mm. Red bins quantity/LxWxH = 28/230x150x125 mm. Bin material = polypropylene. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Door type = hinged door. Lock type = rotary handle and security lock with drive bolt lock. Number of bins = 82 pcs. Weight = 70.76 kg. In three heights. Open fronted storage bins in assorted colours, made of high grade polypropylene. Hardwearing, environmentally friendly powder coating. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors With external hinges, rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 16 mm increments. Max. shelf load 30 kg, with evenly distributed load. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Storage Cupboard With Storage Boxes, Height 2000mm, 15 Shelves, Light Grey/Gentian Blue
  • Material
    Sheet Steel
  • Finish
    Powder-coated
  • Door Type
    Hinged Door
  • Door Colour
    Gentian Blue
  • Body Colour
    Light Grey
  • Number of Bins
    82
  • Supplied
    Assembled
  • Number of Shelves
    15
  • Weight
    70.76kg
  • Height
    2000mm
  • Width
    670mm
  • Depth
    260mm
  • Shelf Capacity
    30kg
  • Bin Material
    Polypropylene
  • Load Capacity
    380kg
  • Shelf Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome